
DISTRI-LITE INC 4-inch 10W 800LM RAZOR Fire Rated LED Recessed Downlight, White
Description
4 inch LED Regressed Fire Rated Recessed Down light. The new Razor CCT offering comes with a patent pending design 2-hour fire rating and a trademark Fire Safe™ back plate which provides a reinforced and heat resistant steel casing. This unique design and technology offers an affordable solution in applications that require up to a 2-hour fire rating. In conjunction with fire rating building codes for ceiling materials (example: type-X gypsum), no additional accessories are needed. Simply cut the correct hole diameter, wire the junction box and then install the light unit. Installation is complete. It features a selectable color temperature feature located on the back of the light unit. With a simple flick of the switch, the user has the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.
Specifications
Brand Name | NDR Electric | Item Name | LED Recessed Downlight |
Type | Dimmable, Slim, Fire Rated, Regressed | Voltage Rating | 120 - 277 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 in | Housing Material | Die-Cast Aluminum |
Series | RZR-CCT-FR411 | Lighting Technology | Back-Lit |
Beam Angle | 107° | Recessed Trim Type | 4 in Flat |
Average Life | 50000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 800 lm | Cord Type | 18 in FT6 Rated Cable |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5.35 in dia x 1.3 in H | Special Features | Color Changing Selector |
Includes | FT6 Wire Cable, Junction Box with Commercial Grade Driver | Standards | 2 hr Fire Rated, ASTM E283-04, ASTM E119 and CAN/ULC S101, cETLus Listed, CSA C22.2 No. 250/UL 1598, Energy Star Rated, IC Rated, UL263, Wet Location Listed |
Application | For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications |
Packages
12 - UNIT - (12) |