
ACUITY 236VG6 6-inch 13.6W 120V 4000K 1200LM 80CRI WF6 Series Wafer-Thin LED Recessed Downlight, Matte White
Description
The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.
Specifications
Brand Name | Acuity Brands | Item Name | Recessed Downlight Fixture |
Type | Direct Light Outlet, Symmetric, Wafer-Thin | Voltage Rating | 120 V |
Fixture Wattage | 13 W | Lamp Type | LED |
Housing Material | Aluminum | Lamp Wattage | 13 W |
Recessed Trim Type | 3 in Round | Light Color | White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lens Type | Plastic Opal |
Lumens | 1200 lm | Mounting Type | Ceiling |
Housing Finish | White, Matte | Dimensions | 170 mm OD x 28 mm H |
Includes | Control Unit | UPC | 889804672817 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |