![das2025fqm120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16213104.jpg?preset=medium)
LIGHTHEADED LIGHTING 10.51 inch x 7.75 inch 50W 120V 3.89 inch Ceiling Cutout MR16 Halogen Trimmed Square Frame In Housing Pot
Description
Square non-insulated GU10, the 2 025 series housing is designed for non insulated ceilings, allowing for installation of very shallow plenums, as low as 5 inch. It's sleek footprint allows for compatibility with most ceiling applications. 20-gauge cold rolled steel baseplate. 18-gauge galvanized steel junction box. 5 junction box knock outs. Over lamping protection. Approved for branch circuit wiring.
Specifications
Brand Name | Dasal Industries | Item Name | 4 in Pot Light Housing |
Type | Square, Non-IC, Non-Insulated | Mounting Type | Ceiling |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 |