
PHILIPS LIGHTING 4-1/4 inch 50W Lytecaster PAR20 Remodeler Swivel Trim
Description
Lytecaster Non-IC Remodeler (120V)
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | Remodeler | Type | Non-IC, Compact |
Voltage Rating | 115 - 125 V | Lamp Type | PAR20 Incandescent |
Housing Material | Steel | Lamp Wattage | 50 W |
Number of Lamps | 1 | Diameter | 107.95 mm |
Color | Gray | Application | Professional/Residential D/L |
UPC | 624563088390 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |