Abbotsford
ndr22whbp

DISTRI LITE 4.5 inch 22WH NDR Electric Cyberlite BR30/PAR30 Open Trim Housing Aluminum, White

Price $16.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:22WHBP-AL

Description

CYBERLITE BR30/PAR30 Open trim housing made of aluminium. It is designed for a contractor looking for an affordable solution to recessed lighting. This versatile collection may be used for indoor or outdoor applications. Its aluminium construction is ideally suited for outdoor installations, such as home soffits. Unit comes complete with a mounting plate, mounting clips and an 18 inch BX cable, for quick connection into a junction box. Built-in thermal protection included. For use with a PAR30, BR30 style bulb, in either a halogen or LED type. May be installed in insulated or non-insulated ceilings. For insulated ceilings, use insulated box IB410 and vapour barrier VP99.

Specifications

Brand Name NDR Electric Sub Brand Cyberlite
Item Name 4-1/2 in Open Trim Housing Voltage Rating 120 V
Ceiling Opening 4.65 in Lamp Type PAR30/BR30 LED and Halogen
Housing Material Aluminum Lamp Wattage 75 W
Diameter 147.3 mm Height 146.1 mm
Color White Includes Mounting Plate, Mounting Clips and 18 in BX Cable
Standards CSA Certified Application For Outdoor Installations such as Home Soffits, Recessed Lighting
UPC 775110000430

Packages

12 - UNIT - (12)