Abbotsford
ykll5m6

5" Incandescent New Construction Housing

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:975066

Description

Intended Use: Recessed incandescent housings for 2x8 new construction (L5) or remodel construction (L5R). Approved for direct burial in insulation and all ceiling and wiring types. Construction: L5: Air-tight, galvanized steel pan with aluminum can and junction box with four built in ROMEXR clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. L5R: Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with three built-in ROMEXR clamps and ground wire. Not suitable for pulling wires. Rated for 90°C. Socket clips to trim to ensure proper and consistent lamp position. Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing. Trim retention (TOR): Two side-mounted torsion springs on the trim and two receiving brackets in the can, ensure a consistently tight fit with the ceiling. Suitable for ceilings up to 1-1/2 thick. Listings: UL Listed to U.S. and Canadian safety standards.

Specifications

Brand Name Acuity Brands Item Name 5 in Pot Light Housing
Type Direct Light Outlet, Symmetric, IC, New Construction Color Gray, Matte
Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1 6 - UNIT - (6) 108 - UNIT - 108
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $17.70 / EA Eco fees: $0.15
Quantity EA