Abbotsford
ykll5r6

ACUITY 5 inch L5 Series Incandescent New Construction Housing (Resale Pack of 6)

Price $17.70 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:122H7N

Description

Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types.L5: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position.Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing.Trim retention (TOR): Two side-mounted torsion springs on the trim and two receiving brackets in the can, ensure a consistently tight fit with the ceiling. Suitable for ceilings up to 1-1/2" thick.UL Listed to U.S. and Canadian safety standards.

Specifications

Brand Name Lithonia Lighting Item Name 5 in Round Trim IC Housing
Type New Construction Voltage Rating 120 V
Ceiling Opening 5-1/2 in Lamp Type Incandescent
Housing Material Aluminum, Galvanized Steel Pan Series L5
Mounting Type Recessed Diameter 140 mm
Height 191 mm Width 343 mm
Depth 134 mm Standards cULus Listed
Application For Damp Locations UPC 745973345160

Packages

1 - UNIT - 1 144 - SKID - 144