Abbotsford
ykll3r6

ACUITY 4 inch L3 Series Incandescent New Construction Housing (Resale Pack of 6)

Price $15.76 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:122H7U
Documents Documents

Description

Recessed incandescent housings for 2x8 and 2x6 new construction applications. Approved for direct burial in insulation and all ceiling and wiring types.L3: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Suitable for ceilings up to 1-1/2" thick.UL Listed to U.S. and Canadian safety standards.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Round Trim IC/Non-IC Housing
Type New Construction Voltage Rating 120 V
Ceiling Opening 4 in Lamp Type Incandescent
Housing Material Aluminum, Galvanized Steel Raceway Arm Series L3
Mounting Type Recessed Diameter 102 mm
Height 133 mm Width 337 mm
Depth 309 mm Standards cULus Listed
Application For Damp Locations UPC 745973345313

Packages

1 - UNIT - 1