![desclled14wnwbrz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11585503.jpg?preset=medium)
RAB DESIGN LIGHTING 088778 14W 90-130V 4000K RAB® Design LED Ceiling Light Fixture, Bronze
Description
LED Module custom designed and built in Canada. Cast aluminum thermal management for optimal heat sinking. Precision die cast aluminum housing. Suitable for wet locations. Ideal mounting height 8 - 10 feet. All RAB Design LED luminaires are mercury and UV free LED will deliver 70% of its initial lumens for a minimum 50,000 hours of operation. RAB Design LED luminaires comply with the IESNA LM79 testing procedure, which measures performance qualities of LED luminaires to allow for a true comparison of luminaires regardless of the light source.
Specifications
Brand Name | Rab Design Lighting | Item Name | Downlight Fixture |
Voltage Rating | 120 - 277 VAC | Wattage | 14 W |
Fixture Color/Finish | Bronze | Lamp Type | LED |
Number of Lamps | 6 | Fixture Material | Die-Cast Aluminum |
Color Temperature | 4000 K | Average Rated Life | 50000 hr |
Standards | IESNA LM79 Tested | Application | For Wet Location |