Abbotsford
iwacl14s225w30krndbnstd

STANDARD PRODUCTS 11 inch 25W 120V 3000K 1884LM Round Dimmable LED Ceiling Luminaire, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:67148

Description

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LED: they are an energy efficient solution with a life rating of 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to Standard's variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations. PRODUCT FEATURES:- Size in. (mm): 14" (355 mm) - Shape: Round - Type: Ceiling Luminaire - Finish: Brushed Nickel - Lens material: Frosted Polycarbonate - Mounting: Junction box - Watts (W): 25 - Volts (VAC): 120 - Colour temp. (K): 3 000 - Lumen output (lm): 1 884 - Lumen per Watts (lm/W): 74 - CRI: 80 - Life L70 (h): 50 000 - Beam angle (°): 120 - THD (%): 20% - Power factor: 0.90 - Frequency (Hz): 60 - Operating temp. range: -20 °C to 45 °C (- 4 °F to 113 °F) - Dimming: TRIAC dimmers / Forward phase

Specifications

Brand Name Standard Products Item Name LED Ceiling Luminaire
Type Round, Dimmable Voltage Rating 120 V
Fixture Wattage 25 W Lamp Type LED
Light Color Warm White Dimensions 14 in dia x 3.72 in D
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 1884 lm
Mounting Flush Housing Finish Brushed Nickel
Standards cULus Listed, Energy Star Certified Application Use in Closets, Utility Areas, Hallways, Bedrooms, Offices and Various Residential and Commercial Applications
UPC 069549671485

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok