![iwaclbn11r16wa40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335383018.jpg?preset=medium)
STANPRO 11-inch 16W 120V 4000K Round Ceiling Luminaire, Brushed Nickel
Description
This Single Ring LED Ceiling Luminaire from Stanpro is 11" fixture that offers the advantage of an integrated color temperature selection. With a brushed nickel decorative ring, our luminaires allow to elegantly enhance any residential or commercial space such as hallway, foyer, bedroom or lobby.
Specifications
Brand Name | Stanpro | Item Name | Ceiling Fixture |
Type | Dimmable, Round | Voltage Rating | 120 V |
Fixture Wattage | 15 W | Lamp Type | LED |
Housing Finish | Brushed Nickel | DLC | N |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Polystyrene |
Lumens | 1200 lm | Mounting Type | Flush |
Dimensions | 11 in dia x 3.15 in D | Application | For use in Closets, Utility Areas, Hallways, Bedrooms, Offices and Various Residential and Commercial Applications |
UPC | 069549013704 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |