![iwaclbn11r16wa30k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193663081.jpg?preset=medium)
STANDARD PRODUCTS 68041 11-inch 16W 120V 3000K Single Ring LED Ceiling Luminaire, Brushed Nickel
Description
This Single Ring LED Ceiling Luminaire from Stanpro is 11" fixture that offers the advantage of an integrated color temperature selection. With a brushed nickel decorative ring, our luminaires allow to elegantly enhance any residential or commercial space such as hallway, foyer, bedroom or lobby.
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Type | 120° Beam, Dimmable, Single Ring | Voltage Rating | 120 V |
Wattage | 16 W | Fixture Color/Finish | Brushed Nickel |
Lamp Type | LED | DLC | N |
Lumens | 1200 lm | Color Rendering Index (CRI) | 80 |
Color Temperature | 3000 K | Average Rated Life | 5000 hr |
Temperature Rating | -10 to 40 °C | Standards | Energy Star Certified |
Application | For Residential or Commercial Space Such as Hallway, Foyer, Bedroom or Lobby | UPC | 069549013698 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |