![yklfmmls7sww2m6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/336223132.jpg?preset=medium)
ACUITY 2600V7 7-inch Round FMMLS Series Versi Lite LED Switchable White Flush Mount, White
Description
The 7in FMMLS LED Versi Liteā¢ Switchable is known for its simple installation, functional optics and aesthetic appeal which makes it the perfect solution for residential and light commercial spaces. The FMMLS contains switchable white technology that allows you choose your color temperature, options include: a warm white 3000K, a cool white 4000K or daylight 5000K. The FMMLS is perfect for use in indoor and outdoor locations such as hallways, corridors, porches, closets, pantries, utility rooms, small rooms, bathrooms, showers, stairways, work areas and much more!
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Versi Lite™ |
Item Name | LED Decorative Fixture | Type | High Performance, Switchable, Round |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Finish | Textured White | Series | FMMLS |
Lamp Wattage | 12.2 W | Average Life | 50000 hr |
Light Color | Warm White/Cool White/Bright White | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 90+ | Lens Type | White Acrylic |
Lumens | 636/695/656 lm | Mounting Type | Flush |
Housing Material | Aluminum | Dimensions | 7-1/4 in W x 1-3/4 in H |
Includes | Mounting Hardware | Standards | CSA, Energy Star Certified, UL Listed, California T24 JA8-2016 Compliant |
Application | For Closets, Foyers, Hallways, Corridors, Bedrooms, Offices, Utility Work Areas, Stairways and much more | UPC | 193048277456 |
Packages
1 - UNIT - 1 | 630 - SKID - 630 |