
ACUITY 215TTY 7-inch 9.3W 120V 4000K 660LM Versi Lite Round LED Flush Mount, Textured White
Description
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas
Specifications
Brand Name | Acuity Brands | Item Name | LED Wraparound Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 9.3 W | Lamp Type | Not Exchangeable LED |
Number of Lamps | 1 | Housing Finish | White, Matte |
Lamp Wattage | 9.3 W | Color Temperature | 4000 K |
Ballast Type | Electronic Transformer | Lens Type | Plastic Opal |
Lumens | 660 lm | Mounting Type | Wall |
Housing Material | Aluminum | Dimensions | 84 mm dia x 44 mm H |
Includes | Control Unit | UPC | 753573647355 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |