Abbotsford
yklovwpled40k120pewhm4

ACUITY 237Y30 14W 120V 4000K OVWP LED LED Wall Sconce with Photoelectric Cell, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:237Y30

Description

The OVWP luminaire is compact and energy efficient, great for replacing up to 70W MH while saving 85% in energy costs. A photocell built into this luminaire makes the OVWP great for Dusk to Dawn operation, in residential single and multifamily applications.INTENDED USE:The OVWP provides years of maintenance-free general inllumination for commercial or residential outdoor applications such as driveways, patios, loading areas and warehouses.CONSTRUCTION:Rugged cast-aluminum, corrosion-resistant rear mounting plate. Impact resistant polycarbonate front cover/diffuser resists fading and cracking. Driver operates at 120V. Operating temperature -40°C to 40°C. Lenses are engineered for uniform light distribution, uniformity and fixture spacing.ELECTRICAL:Light engine consists of long-life, high-efficacy LEDs mounted on an internal aluminum heat sink to maximize heat dissipation and promote long life (L95/100,000 hours at 40°C). Driver and integral photocell operate at 120V and are fully enclosed in the upper housing. There are no user serviceable parts. LEDs maintain 70% of light output at 35,000 hours of service. (LED lifespan based on IESNA LM-80-08 results and calculated per IESNA TM-21-11 methodology.)INSTALLATION:Designed for wall mount applications more than 4’ above the ground. Mounts to a recessed junction box (by others).LISTINGS:ETL Listed to US and Canadian safety standards for wet locations.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Wall Sconce Voltage Rating 120 V
Fixture Wattage 14 W Lamp Type LED
Housing Finish White Series OVWP
Average Life 35000 hr Color Temperature 4000 K
Lumens 1242 lm Mounting Type Surface
Housing Material Rugged Cast Aluminum Dimensions 2-3/8 in W x 5-5/16 in D x 8-7/8 in H
Includes Photo-Electric Cell Standards cETLus Listed
Application For Commercial or Residential Outdoor Applications Such as Driveways, Patios, Loading Areas and Warehouses

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok