
KENDAL LIGHTING TA006-SF-WH Single End Feed, White
Description
Live end single power feed white track lighting accessory
Specifications
Brand Name | Kendal Lighting | Item Name | Track Connector |
Type | Live End-Feed | Color/Finish | White |
Dimensions | 1.4 in W x 4-1/2 in D x 3/4 in H | For Use With | Fans, Fixtures, Lamps, Track Lighting and Rail Systems |
Standards | ETL Listed | Application | For 120 V 20 A Track Lighting |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |