
KENDAL LIGHTING 8 ft 20A 120V Kendal Lighting Track, White
Description
Eight foot track rail with white color 120V and 20A.
Specifications
Brand Name | Kendal Lighting | Item Name | Lighting Track |
Type | Linear | Length | 96 in |
Width | 1.4 in | Height | 3/4 in |
Color/Finish | White | Maximum Number of Heads | 16 |
Mounting | Surface | Material | Aluminum |
Includes | Mounting Hardware, (2) End Caps | Standards | ETL Listed |
Application | For Lighting Applications |
Packages
1 - UNIT - 1 |