![junr29sl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326690756.jpg?preset=medium)
ACUITY 244NV4 4-1/2 inch JUNO Trac-Lites Floating Electrical Feed, Silver
Description
The floating electrical feed permits mounting any point of trac under the outlet box. Includes floating connector, outlet box cover, and extra trac dead end.
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Floating Electrical Feed | Material | Aluminum Body, Thermoplastic Insulator |
Series/Model | R29 Series | Voltage Rating | 120 V |
Amperage Rating | 20 A at 120 V | Color/Finish | Silver |
Mounting Type | Surface | Dimensions | 4-1/2 in L x 4-1/2 in W |
Includes | Floating Connector, Outlet Box Cover and Extra Track Dead End | Standards | UL Listed, cUL Listed |
Application | For Track Lighting | UPC | 661209251749 |
Packages
1 - UNIT - 1 |