
ACUITY 244NTP JUNO Trac-Lites Adjustable 90 Degree Joiner Flexible, White
Description
The flexible adjustable joiner connects 2 trac sections and can flex at up to a 90-degree angle left, right, up, or down.
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Adjustable Joiner | Material | Molded Polycarbonate |
Type | Flexible, Inline, 90° | Series/Model | R20 |
Color/Finish | White | Mounting Type | Surface |
Dimensions | 30.8 in L x 26.2 in W | For Use With | 120 V Trac-Lites One Circuit Track System |
Standards | UL, cUL Listed | UPC | 661209031518 |
Packages
1 - UNIT - 1 |