Abbotsford
phi55par20corf252722dim

SIGNIFY 586354 5.5W 120V 2200K-2700K PAR20 Dimmable LED Lamp

Price $10.94 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:586354

Description

The optimal LED accent light with a seamless look. Up to 80% energy saving compared with halogen lamps and lower maintenance costs;Easy to replace/retro-fit. Broad compatibility with transformers;“Perfect fit” in most current Halogen fixtures Philips is driving the switch to energy-efficient solutions. Upgrade your track and accent lights with our small diameter reflectors for instant energy savings and unbeatable quality. Available in both Glass and Plastic casings, Philips LED Par20s are the ideal replacement for halogen. Ranging from 25000 hour LED Lifetime;Easy to replace/retro-fit- “Perfect fit” in most current Halogen fixtures;Optimized look and feel of product;Available in both CRI 80 or CRI 90 options;Ranging between 3-year to 5-year limited component warranty depending upon operating hours;Color warms when dimmed (2700K to 2200K) Hotels, restaurants, bars, cafés, museums, shops;Lobbies, corridors, stairwells, washrooms, reception areas , exhibitions, display cabinets

Packages

6 - UNIT - (6)
Customers who bought this item also bought