
ACUITY 244NU6 Trac-Lites Miniature Straight Connector, Black
Description
The miniature straight connector joins 2 trac sections end to end.
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Track Connector | Material | Plastic |
Type | Straight, Miniature, In-Line | Series/Model | R23 |
Color/Finish | Black | Mounting Type | Surface |
For Use With | R2, R4, R6, and R8 Trac-Lites One Circuit Track System | Standards | UL Listed |
Application | For 120 V 20 A Track Lighting, Joins Two Track Sections End to End | UPC | 661209031099 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |