
ACUITY 244NW5 JUNO Trac-Lites End Feed Connector, Black
Description
The end feed connector feeds trac from above with a flexible conduit, BX, or end feed in pendant systems. Accepts a standard 1/2-inch connector. Reverse polarity R38R Series end feed connector is designed for use in opposite polarity orientation compared to standard feed connectors.
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Track Connector | Material | Polycarbonate |
Type | End-Feed | Series/Model | R38 |
Color/Finish | Black | Mounting Type | Pendant, Surface |
For Use With | R2, R4, R6, and R8 Trac-Lites One Circuit Track System | Standards | UL Listed |
Application | For 120 - 277 V Track Lighting, to Connect Track to Conduit, Track to Box | UPC | 661209035103 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |