
ACUITY 244WWN JUNO® Trac-Master® T24 Series 1-C Adjustable Connector, White
Description
Trac-Master® 1-C adjustable joiner of black colour. It joins 2 trac sections to make a 90° angle or straight run. It is supplied with straight and right angle covers. It can be provided with integral ground connection.
Specifications
Brand Name | Juno | Item Name | Adjustable L-Shaped Connector |
Material | Molded Polycarbonate | Type | 1-Circuit |
Series/Model | T24N | Color/Finish | White |
Mounting Type | Pendant/Surface | Dimensions | 2-1/16 in L |
For Use With | One-Circuit Track System | UPC | 661209002068 |
Packages
1 - UNIT - 1 |