
ACUITY 244YE9 JUNO Trac-Master T36 Series 1-C T-Bar End Feed, White
Description
The wiring compartment of the T36 Series T-bar end feed contains standard 1/2-inch knockouts. Feeds surface trac from above when T-bar is directly above trac. Available in white, black, or silver.
Specifications
Brand Name | Juno | Sub Brand | Trac-Master® |
Item Name | T-Bar End Feed | Type | 1-Circuit |
Series/Model | T36 | Voltage Rating | 120 V |
Color/Finish | White | Mounting Type | Surface |
Dimensions | 4-1/8 in W | For Use With | One-Circuit Track System |
Application | Automotive and Parking, Education, Government, Healthcare, Hospitality, Offices and Banks, Religious, Residential, Retail, Sports, Recreation and Indoor Environment | UPC | 661209002273 |
Packages
1 - UNIT - 1 |