
LITELINE ATKP06-BK 20Amp 120V A-Line Live End Conduit Feed, Black
Description
Live End conduit feed (7/8” knockout) for top or end feed. FEATURES:• Low profile aesthetic design.• Solid 12-gauge conductors• System Electrical Rating: 20A, 120V, 60Hz.• Track system is compatible with all Juno and A-line Style Track, accessories and connectors.
Specifications
Brand Name | Liteline | Sub Brand | A-line® |
Item Name | Conduit Feed | Type | Live End |
Color/Finish | Black | Dimensions | 4.587 in L |
For Use With | Juno® and A-line® Style Track Products | Standards | cULus Listed |
Application | For 120 V 20 A 60 Hz Track Fixture | UPC | 771250501080 |
Packages
1 - UNIT - 1 |