
SATCO LIGHTING TK403 4ft 12W 3000K LED Track Kit - Round Shape, White
Description
Track Lighting Kit 12 Watt LED - 3000K - 36 Degree - Round Shape - White Finish
Specifications
Brand Name | NUVO Lighting | Sub Brand | Nuvo |
Item Name | LED Fixture Track Kit | Lamp Type | LED |
Fixture Wattage | 36 W | Fixture Type | Track |
Material | Steel | Type | Contemporary, Round Back |
Specifications | Voltage Rating: 120 V, Number Of Heads: 3, Number Of Lamps: 3, Track Length: 48 in, Lamp Wattage: 12 W | Finish | White |
Dimensions | 48 in L x 3 in W x 2.88 in H | Standards | California Proposition 65 Compliant |
UPC | 045923434037 |
Packages
1 - UNIT - 1 |