![kentlpr30blk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239419.jpg?preset=medium)
KENDAL LIGHTING TLPR30-BLK 75W 120V Kendal Lighting PAR30 Track Cylinder, Black
Description
Track cylinder head available in black, brushed steel and white finish. Complement any decor.
Specifications
Brand Name | Kendal Lighting | Item Name | Track Light Head |
Type | Symmetric, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | Matte Black | Lamp Type | PAR30 |
Wattage | 70 W | Dimensions | 215.9 mm H |
Packages
1 - UNIT - 1 |