![pas2005](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11934342.jpg?preset=medium)
PASS & SEYMOUR 2005 660W 250V Socket Extension/Cluster, White
Description
Socket extensions, medium to medium, one piece porcelain, 1.25" extension. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Socket Extension | Type | Non-Reversing |
Wattage | 660 W | Voltage Rating | 250 V |
Lamp Base | Medium to Medium | Mounting Type | Screw |
Material | Porcelain | Color | White |
Standards | UL, CSA | Application | Residential |
UPC | 785007220056 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 8000 - SKID - 8000 |