![lev9863c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286390282.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 9863-OC 13W 60Hz Compact Fluorescent Lampholder with Occupancy Sensor
Description
Compact Fluorescent Lampholder With Occupancy Sensor, Pig Tail Leads Polycarbonate Housing And Cover White, With 13W CFL Bulb And Clear Polycarbonate Lamp Guard Included, Rated 13W - 120VAC, 60hz
Specifications
Brand Name | Leviton | Item Name | Lamp Holder with OCC Sensor |
Type | Ceiling | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | Compact Fluorescent |
Mounting | Ceiling | Wattage | 13 W |
Application | Residential | UPC | 078477746134 |
Packages
1 - UNIT - 1 |