Abbotsford
litaor1013wh120v

LITELINE ORION Low Voltage Track Fixture, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:LITELINE
Manufacturer #:A-OR1013-WH-120V

Description

ORION is a low voltage die cast aluminum track fixture for MR16 12V lamps. The ORION features a minimalist design with a contemporary look. It provides directional light source for specific aiming and assures a secure lock on the angle position. Constructed of die cast aluminum which provides superior strength and rigidity. Softened edges adds up to the low profile aesthetic design. Serrated sides for easy gripping. Solid state electronic transformers provide noise-free voltage reduction and operation. 120V AC to 12V AC. Porcelain socket for 12V MR16 lamps, 50 watts max. A high temperature glass shield is included, mounted to front of lamp fixture. Lamp housing is controlled with an adjustable yoke that would provide custom aiming; 330° horizontal rotation and 90° vertical rotation.

Specifications

Brand Name Liteline Item Name Track Light Fixture
Type 2-Wire, Regular, Style A Voltage Rating 120 VAC at 60 Hz Input, 12 V Output
Fixture Color/Finish White Lamp Type Halogen
Collection ORION Wattage 50 W
Fixture Material Die-Cast Aluminum Dimensions 2-1/16 in L x 2-1/16 in W x 4-1/4 in H
Standards cULus Listed UPC 771250502230

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok