![litapar22130bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/306493752.jpg?preset=medium)
LITELINE 120V ATHENA Line Voltage Track Fixture for PAR30 Lamps, Black
Description
The ATHENA is an adjustable, lightweight, high-styled, exposed lamp design, line voltage track lighting fi xture. ATHENA provides a rear load lamping and allows for directional light source for special aiming and assures secure lock on angle position.
Specifications
Brand Name | Liteline | Sub Brand | Athena |
Item Name | Line Voltage Track Fixture | Type | A-Style, Adjustable, Dimmable, High-Styled, Lightweight |
Voltage Rating | 120 V | Fixture Wattage | 75 W |
Lamp Type | Halogen/LED | Housing Finish | Powder-Coated |
Lamp Base | E26 Medium Screw | Lamp Wattage | 75 W |
Number of Heads | 1 | Housing Material | Die-Cast Aluminum |
Color | Black | Dimensions | 3-15/16 in dia x 6-15/16 in H |
Includes | High Temperature Glass Shield | Standards | cULus Listed |
Application | For Halogen or LED PAR Lamps | UPC | 771250502353 |
Packages
1 - UNIT - 1 |