![satth413](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319764404.jpg?preset=medium)
SATCO LIGHTING TH413 12W LED Track Head - Pinch Back, White
Description
1 Light - LED - 12W Track Head - Pinch Back - White - 36 Deg. Beam
Specifications
Brand Name | NUVO Lighting | Item Name | Track Light Head |
Type | 1-Lamp, Contemporary, Dimmable | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | LED |
Mounting | Ceiling | Wattage | 12 W |
Color Rendering Index (CRI) | 90 | Lumens | 1020 lm |
Color Temperature | 3000 K | Lamps Included | Yes |
Dimensions | 5.63 in L x 2.75 in W x 2.75 in H | Standards | California Proposition 65 Compliant |
Application | For Ceiling | UPC | 045923404139 |
Packages
1 - UNIT - 1 |