
SATCO LIGHTING TK413 4ft 12W 3000K LED Track Kit - Pinch Back Shape, White
Description
Satco's TK413 36-watt 3 lamp pinch back track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.
Specifications
Brand Name | NUVO Lighting | Sub Brand | Nuvo |
Item Name | LED Fixture Track Kit | Lamp Type | LED |
Fixture Wattage | 36 W | Fixture Type | Track |
Material | Steel | Type | 36° Beam, Contemporary, Dimmable, Pinch Back |
Specifications | Voltage Rating: 120 V, Number Of Heads: 3, Number Of Lamps: 3, Track Length: 48 in, Color Rendering Index: 90 CRI, Color Temperature: 3000 K, Light Color: Warm White, Lumens: 2460 lm, Lamp Wattage: 12 W | Finish | White |
Dimensions | 48 in L x 2-3/4 in W x 3-1/4 in H | Standards | California Proposition 65 Compliant |
UPC | 045923434136 |
Packages
1 - UNIT - 1 |