![kent2wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239392.jpg?preset=medium)
KENDAL LIGHTING 2 ft 20A 120V Track, White
Description
Two foot track rail with white color 120V and 20A.
Specifications
Brand Name | Kendal Lighting | Item Name | Lighting Track |
Type | Linear, Rectangular | Length | 2 ft |
Width | 1.4 in | Height | 3/4 in |
Color/Finish | White | Maximum Number of Heads | 4 |
Mounting | Surface | Material | Aluminum |
Includes | Mounting Hardware, (2) End Caps | Standards | ETL Listed |
Application | For Track Lighting |
Packages
1 - UNIT - 1 |