Abbotsford
desucswitch

RAB DESIGN LIGHTING 088871 RAB Design On/Off UC-Switch Connector

Price $7.12 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088871

Description

UC-Switch Connector. On/Off Switch.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Switch Connector Type On/Off
Dimensions 33 mm L x 33 mm W x 8 mm D Application For Ultra Slim LED Undercabinet Light Fixture
UPC 061184888716

Packages

1 - UNIT - 1
Customers who bought this item also bought