
LITELINE 6 inch LED Extend Hardwire Lead for 12V LED Puck Light
Description
Two white hardwire extended leads 6'' for use with 12V DC LED puck light systems.
Specifications
Brand Name | Liteline | Sub Brand | SlimLED puck Accessory |
Item Name | Extension Lead with Bare Wire | Color/Finish | White |
Dimensions | 6 in L | Temperature Rating | 105 °C |
Application | For 12 V LED Puck Light | UPC | 771250958242 |
Packages
1 - UNIT - 1 |