
LITELINE 46-1/4 inch 18W LED Fluorobar - Colour Selectable
Description
This LED Fluorobar light is a linear light with an integrated LED strip. Available with various lengths featuring ON/OFF and CCT Select switch to meet any installation application.
Specifications
Brand Name | Liteline | Item Name | LED Undercabinet Lighting Fixture |
Type | TRIAC/ELV Dimming | Voltage Rating | 120 V |
Fixture Wattage | 18 W | Lamp Type | LED |
Length | 46-3/16 in | Light Output | 1163 - 1647 lm |
Average Life | 36000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90+ | Lens Type | Frosted Smooth |
Mounting Type | Horizontal/Vertical | Housing Material | Aluminum |
Width | 1.3 in | Height | 1 in |
Standards | cULus Listed, JA8 Title 24 Compliant, Energy Star Certified | UPC | 662243093494 |
Packages
1 - UNIT - 1 |