Abbotsford
dalledstep005dbk

DALS LIGHTING LEDSTEP005D-BK 3.5W 120V 3000K 245LM LEDSTEP005 Series Recessed Horizontal LED Step Light, Black

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:LEDSTEP005D-BK

Description

The innovation of this design comes from its recessed installation. This step light will be perfectly integrated into stairs and can also be used on decks.KEY FEATURES:- Integrated LED driver- Recessed installation in standard junction box- Indoor and outdoor use

Specifications

Brand Name DALS Lighting Item Name Step Light
Type Horizontal Voltage Rating 120 V
Wattage 3 W Fixture Color/Finish Black
Dimensions 4.72 in L x 1/4 in W x 2-7/8 in H Lamp Type 285 lm 3000 K LED
Mounting Recessed Fixture Material Die-Cast Aluminum
Driver Type Integrated LED Standards cETLus Listed
Application For Indoor and Outdoor use UPC 775902013792

Packages

1 - UNIT - 1 12 - UNIT - 12
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $61.50 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok