Abbotsford
Final sale
keestklpf2k8

PHILIPS LIGHTING 912401050214 40W 120-277V 4000K LytePro LED Small Floodlight, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401050214

Description

The Philips LytePro LED Small Floodlight allows precision and flexibility in a compact design. The LPF2 features state-of-the-art long-life LED technology and is ideal for landscapes, accenting signage or displays, facades, and many other lighting applications. Features: • LPF2 delivers 3,460 lumens at 40W, with an efficacy of 87 lumens per watt • Effectively replaces equivalent 150W HID at minimum • 4000K neutral white is standard, 5000K cool white is optional, minimum 80 CRI • DLC certified optics provide excellent uniformity ideal for general facade, target and landscape illumination • Fixtures are IP66 rated and suitable for use in ambients from -40°C to 40°C • Rated system life of 100K hours for the driver and LED (L70) at ambients up to 30°C • 5-year limited warranty, see philips.com/warranties for details

Specifications

Brand Name Philips Lighting Sub Brand LytePro
UPC 190096001583

Packages

1 - UNIT - 1 4 - UNIT = 4 84 - SKID - 84
Customers who bought this item also bought