Abbotsford
mil211221

MILWAUKEE TOOL 2112-21 REDLITHIUM™ USB ROVER™ Pocket Flood Light

Price $99.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2112-21

Description

The REDLITHIUM™ USB ROVER™ Pocket Flood Light is powered by REDLITHIUM™ USB and allows you to stick it, wear it, and carry it anywhere. This small floodlight delivers you 445 lumens of TRUEVIEW™ High Definition Output with all-day runtime, more recharges, and 3X faster charging via USB. You can stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The USB rechargeable light is impact and chemical resistant to withstand harsh environments. With two light output modes, you can maximize brightness or extend runtime with up to 13 hours of light on a single charge. The Milwaukee REDLITHIUM™ USB Battery can be recharged in the flashlight via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The MILWAUKEE® REDLITHIUM™ USB ROVER™ Pocket Flood Light is covered by a limited lifetime warranty.


2 LT Output Modes for Max Brightness or EXTD Runtime

2ft Heavy DTY USB-C BRD CRD with MTL Ends

3X Faster CHRG Time: 2.1A CHRG Rate

Dual Magnet Clip

High Mode: 445 LM- 2 Hrs. Low Mode: 100 LM- 11 Hrs.

Impact and Chemical Resistant Lens

LMTed Lifetime Warranty on LT

445 LM of TRUEVIEW™ High Definition Output

Get 50% of a CHRG in Under 30 MINTs, 80% in Under 1 HR, and a Full CHRG of the REDLITHIUM™ USB BAT in 2 HRs

IP54: Water & Dust Resistant ANGLd BDY for Resting and Directing LT

Specifications

Brand Name Milwaukee Sub Brand Rover
Item Name Pocket Flood Light Type Straight
Voltage Rating 4 V Lamp Type LED
Housing Finish Red Amperage Rating 2.1 A
Lens Type Impact and Chemical Resistant Lumens 445 lm
Enclosure Type IP54 Battery Type Rechargeable Lithium-Ion
Housing Material Plastic Dimensions 6 in L
Includes (1) RedLithium Battery, (1) 2 ft Heavy Duty Micro-USB Cable Application For Mechanical, Electrical, HVAC/R, MRO, and Automotive Trades
UPC 045242511570

Packages

1 - UNIT - 1
Customers who bought this item also bought