![sat621205](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338350156.jpg?preset=medium)
SATCO LIGHTING 62-1205 9W 120V 3000K LED Landscape Flood, Bronze
Description
Satco's newest landscape floods open up more design and application opportunities with three finishes and wattages to choose from. Quality construction means these fixtures are at home in wet locations. Easy installation and LED efficiency means they save time and money.
Specifications
Brand Name | Satco Products | Item Name | Flood Light Fixture |
Type | Non-Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Housing Finish | Bronze | Average Life | 50000 hr |
Color Temperature | 3000 K | Lumens | 900 lm |
Beam Angle | 60 | Housing Material | Aluminum |
Dimensions | 6.25 in L x 2.63 in H | Standards | cULus Listed |
Application | For Landscape Applications | UPC | 045923680175 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |