Abbotsford
yklhgxled2rhalosww2pebz

ACUITY 271FEP 120V 2750LM 3000K/4000K/5000K 2-Round Head HomeGuard LED Security Flood Light with Photocell, Bronze

Price $93.71 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:271FEP

Description

The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.

Specifications

Brand Name Lithonia Lighting Sub Brand HomeGuard
Item Name Security Flood Light Type Adjustable Lumen Output, Dusk-to-Dawn Operation, Switchable CCT
Voltage Rating 120 V Fixture Wattage 15 - 25 W
Lamp Type LED Housing Finish Dark Bronze
Series HGX Average Life 50000 hr
Color Rendering Index (CRI) 80 Lumens 1800 - 2750 lm
Enclosure Type IP65 Mounting Type Wall/Ceiling
Housing Material Die-Cast Aluminum Dimensions 4.41 in L x 7.56 in W x 4.25 in H
Includes Photocell Standards Energy Star Rated, Title 24, cUL/UL Listed, IESNA LM-79 and LM-80, Wet Location Rated
Application For Commercial, Residential and Entrances, Walkways, Corridors, Yards, Driveways, Patios UPC 194995254255

Packages

1 - UNIT - 1