
ACUITY 271FEX 120V 2650LM 3000K/4000K/5000K 2-Round Head HomeGuard LED Security Flood Light with Motion Sensor, Bronze
Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | HomeGuard |
Item Name | Security Flood Light | Type | Adjustable Lumen Output, Motion Sensor Capable, Switchable CCT |
Voltage Rating | 120 V | Fixture Wattage | 21 - 26 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
Series | HGX | Average Life | 50000 hr |
Color Rendering Index (CRI) | 80 | Lumens | 2150 - 2600 lm |
Enclosure Type | IP65 | Mounting Type | Wall/Ceiling |
Housing Material | Die-Cast Aluminum | Dimensions | 4.41 in L x 7.56 in W x 4.25 in H |
Includes | Photocell | Standards | Energy Star Rated, Title 24, cUL/UL Listed, IESNA LM-79 and LM-80, Wet Location Rated |
Application | For Commercial, Residential and Entrances, Walkways, Corridors, Yards, Driveways, Patios | UPC | 194995254330 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |