![keemry175dmal1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697755.jpg?preset=medium)
SIGNIFY 175W 120V Miniray Series Diffuse Reflector Metal Halide Fixture
Description
Miniary metal halide fixture, diffuse reflector with lamp. 1-piece die-cast aluminium housing and lens frame. Lens frame fully gasketed, hinged and secured with 2-stainless steel screws for weatherproofing and easy two-handed service. Clear tempered shock and heat resistant glass, permanently sealed to lens frame.
Specifications
Brand Name | Philips Lighting | Item Name | Flood Light |
Type | Projector, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 175 W | Lamp Type | Metal Halide |
Housing Finish | Dark Bronze, Matte | Lamp Base | E26 Medium |
Color Temperature | 4000 K | Housing Material | Aluminum |
Dimensions | 216 mm L x 216 mm W x 178 mm H | Includes | Control Unit, Lamp |
Packages
1 - UNIT - 1 | 8 - SS - 8 |