![keephy1001malt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697767.jpg?preset=medium)
SIGNIFY PHY1001MAL-T FIXT FL YOKE MNT1000W MH W/ LAMP TT
Description
Metal halide post top lantern.
Specifications
Brand Name | Philips Lighting | Item Name | Flood Light |
Type | Projector, Symmetric | Voltage Rating | 120/347 V |
Fixture Wattage | 1000 W | Lamp Type | Metal Halide |
Housing Finish | Dark Bronze, Matte | Lamp Base | E39 Mogul |
Housing Material | Aluminum | Dimensions | 838 mm L x 533 mm W x 356 mm H |
Includes | Control Unit, Lamp | UPC | 624290314915 |
Packages
1 - UNIT - 1 | 10 - SS - 10 |