
STANPRO 68466 7-inch 12W 120V Round Integrated PIR LED Ceiling Luminaire, White
Description
Stanpro's LED edge-lit ceiling luminaire with integrated motion sensor has a sleek design including an embedded PIR (Passive Infrared) sensor. This luminaire helps save energy by automatically turning on when motion is detected and off when there is no motion. In addition, it can be easily installed, with a twist-lock installation, flush to a wall or ceiling. Offered in white, it will fit any type of application from a kitchen pantry, a closet, a laundry room, an attic or even a hallway.
Specifications
Brand Name | Standard Products | Item Name | Edgelit Motion Sensor Ceiling Luminaire |
Type | Round, Integrated | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Fixture Color/Finish | White |
Sensor Type | PIR | Viewing Angle | 120° |
Lumens | 840 lm | Color Rendering Index (CRI) | 80 |
Fixture Material | Plastic | Dimensions | 7.28 in dia x 0.87 in H |
Color Temperature | 3000 K | Lens Type | Frosted |
Lamp Type | LED | Temperature Rating | -30 to 45 °C |
Mounting | Surface | Standards | Damp Location Rated, ICES 005, Energy Star Certified, cULus Listed, FCC Certified |
UPC | 069549016491 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |