PHILIPS LIGHTING 912401050001 120V 5000K 3300LM Dusk to Dawn LED Luminaire, Grey
Description
The Dusk to Dawn LED Luminaire Gen 2 offers an economical solution with enhanced generation chip on board LED performance for general purpose area and security lighting. The luminaire can be direct mounted to vertical surfaces or mounted onto 1 1/2" O.D. arms. Arm is also available as an accessory ordered separately. A 120V NEMA twist lock photo cell is included as standard. This versatile luminaire easily retrofits onto existing arms and offers one of the most affordable and efficient energy saving solutions available.
Specifications
Brand Name | Philips Lighting | Item Name | Dusk to Dawn Area Light |
Type | Generation 2 | Voltage Rating | 120 V |
Fixture Wattage | 39 W | Lamp Type | LED |
Housing Finish | Gray | Lamp Wattage | 39 W |
Average Life | 50000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lumens | 3371 lm |
Mounting Type | 1-1/2 in dia Pole Arm | Housing Material | Die-Cast Aluminum |
Dimensions | 10.04 in W x 14.66 in D x 8.29 in H | Includes | NEMA Twist Lock Photo Cell |
Standards | RoHS Compliant | Application | For General Purpose Area and Security Lighting |
UPC | 783352024138 |
Packages
1 - UNIT - 1 |