![ittdtd25sca120r5bacslcnl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319099820.jpg?preset=medium)
ACUITY DTD25SCA120R5BACSLCNLPC FIXT YARD LITE 250W HPS120V W PC AND HARDWARE
Description
Ballast is completely enclosed in arm, but is readily accessible. All components in single carton. Refractor available in open bottom acrylic, or polycarbonate. Open-rated sockets used on MH units; use open-rated MH lamps 6’ of supply wire and hardware included. Mounts to flat wall and poles a mininum of 3.5” diameter. Suitable for -30°C MH / -40°C HPS. Complies with ANSI: C136.2, C136.10. Constant-wattage autotransformer.
Specifications
Brand Name | Acuity Brands | Item Name | Street Light |
Voltage Rating | 120 V | Fixture Wattage | 250 W |
Lamp Type | High Pressure Sodium | Housing Finish | Gray |
Lamp Base | E39 Mogul | Lens Type | Open Bottom Acrylic |
Mounting Type | Side-Entry | Housing Material | Plastic |
Dimensions | 432 mm H | Includes | Control Unit, 6 ft Supply Wire and Hardware |
Standards | ANSI C136.2, C136.10 Compliant |
Packages
1 - UNIT - 1 |