Abbotsford
stnbrns0250aprpc120

STANPRO 250W 120V BRN Series High Pressure Sodium Security Lighting Luminaire

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:BRN-S0250-A-/PR-/PC120

Description

A high performance security lighting luminaire with superior flexibility for installation in every situation, with high pressure sodium-vapour lamp - 250W - 120V - 15.08in

Specifications

Brand Name Stanpro Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Lamp Type High Pressure Sodium-Vapour Housing Finish Aluminum
Lamp Wattage 250 W Lamp Base E39
Ballast Type Electronic Ballast Standard Housing Material Aluminum
Dimensions 401.32 mm dia x 399.8 mm L

Packages

1 - UNIT - 1