STANPRO YDD-LS1-W/50K/PT120 41W 120/277V 5000K YDD-L Series LED Dusk to Dawn Yard Light with Photocell
Description
The YDD-L series are energy conserving dusk to dawn yard lights. They are a versatile and economic light source that is good on the environment and use long life LED’s for energy efficiency. The YDD-L comes standard with a photocontrol, which helps provide significant power savings. They also include installation brackets for pole mounting and a 21 arm for ease and versatility of installation.
Specifications
Brand Name | Stanpro | Item Name | Dusk to Dawn Yard Light with Photocell |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 41 W |
Lamp Type | LED | Housing Finish | Gray |
Series | YDD-L | Lamp Wattage | 41 W |
Average Life | 50000 hr | Light Color | Daylight |
Color Temperature | 5000 K | Lumens | 3194 lm |
Mounting Type | 21 in Arm/Pole | Housing Material | Die-Cast |
Dimensions | 13.9 in L x 10 in W x 6.9 in H | Standards | cULus Listed, DLC Listed |
Application | Outdoor |
Packages
1 - UNIT - 1 |